Motion
63642506455

NORTON ABRASIVES
63642506455

Norton Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Mesh Backing Material, P240 Grit, Brown Color
Mi Item #10957889
MFR #63642506455
Price$1.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506455

Norton Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Mesh Backing Material, P240 Grit, Brown Color
Mi Item #10957889
MFR #63642506455

Mfr description
63642506455 MESH HOOK AND LOOP DISCS
  • Provides virtually dust free sanding for a cleaner and healthier working environment
  • Norton No-Fil technology prevents clogging and creates a consistent cut throughout the product life
  • Self-grip backing with no designated hole pattern is quick and easy to align to any backing pad – just apply and go
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.77/each

Specifications

Dimensions

  • Backing Weight
    Mesh
  • Diameter
    5 in
  • Disc Diameter  
    5 in
  • Outside Diameter
    5 in
  • Overall Diameter
    5 in
  • Pad Diameter
    5 in
  • Size
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Floor Sanding,Paint Preparation,Contaminant-Free Refinishing,Clean and Detail,Body Panel Surface Repair,Stripping,Sanding,Smoothing,Finishing,Stock Removal,Aluminum /Metal Panel Bonding,Blending,Body Filler,Paint Removal,Plastic Structural and Cosmetic Repair,Rust Removal,Surface Prep
  • Attachment Type
    Hook & Loop
  • Back Mounting Type
    Hook & Loop
  • Backing Material
    Mesh
  • Coat Type
    Coated
  • Color
    Brown
  • Color Finish
    Brown
  • Color When Dry
    Brown
  • Connection Type
    Hook & Loop
  • Country of Origin
    France
  • Disc Attachment Type
    Hook & Loop
  • Disc Type
    Net H&L Disc
  • ECCN
    EAR99
  • Grade
    Fine
  • Grit FEPA
    P240 Grit
  • Grit Number
    P240
  • Harmonization Code
    6805.30
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    63642506455
  • Manufacturer Upc Number
    636425064558
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Brass,Bronze,Cast Iron,Copper,Ductile Iron,Fiberglass/Composites,Hard Woods,Soft Carbon Steels,Soft Woods,Drywall
  • Max Rpm
    15000 rpm
  • Maximum Speed
    15000 rpm
  • Mineral Type
    Aluminum Oxide
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • Package Quantity
    1
  • Stone Material
    Aluminum Oxide
  • UPC_NO
    63642506455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)