Motion
77696088702

NORTON ABRASIVES
77696088702

Norton Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, 3 mil Film Backing Material, P1000 Grit, Red Color
Mi Item #10957913
MFR #77696088702
Price$98.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696088702

Norton Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, 3 mil Film Backing Material, P1000 Grit, Red Color
Mi Item #10957913
MFR #77696088702

Mfr description
77696088702 FILM HOOK AND LOOP DISCS
  • White aluminum oxide grain and patented resin system for better life, cut rate, and finish
  • 3 mil polyester film backing for better flexibility and flatness of discs
  • Color-coded backprint by grit size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.93/each

Specifications

Dimensions

  • Backing Weight
    3 mil Film
  • Diameter
    3 in
  • Disc Diameter  
    3 in
  • Outside Diameter
    3 in
  • Overall Diameter
    3 in
  • Pad Diameter
    3 in
  • Size
    3 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing,Microfinishing,Blending,Body Panel Surface Repair,Clean and Detail,Plastic Structural and Cosmetic Repair,Surface Prep
  • Attachment Type
    Hook & Loop,
  • Back Mounting Type
    Hook & Loop,
  • Backing Material
    3 mil Film
  • Coat Type
    Coated
  • Color
    Red
  • Color Finish
    Red
  • Color When Dry
    Red
  • Connection Type
    Hook & Loop,
  • Contact Material
    Fiberglass/Composites
  • Country of Origin
    United States of America
  • Disc Attachment Type
    Hook & Loop,
  • Disc Type
    Film H&L Disc
  • ECCN
    EAR99
  • Grade
    Ultra Fine
  • Grit FEPA
    P1000 Grit
  • Grit Number
    P1000
  • Harmonization Code
    6805.10
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    77696088702
  • Manufacturer Upc Number
    776960887028
  • Material Application
    Fiberglass/Composites
  • Max Rpm
    12000 rpm
  • Maximum Speed
    12000 rpm
  • Mineral Type
    Aluminum Oxide
  • Mounting Type
    Hook & Loop
  • Package Quantity
    1
  • Quick Change
    TR (Type III)
  • Stone Material
    Aluminum Oxide
  • UPC_NO
    77696088702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)