Motion
77696088715

NORTON ABRASIVES
77696088715

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 1200 Grit
Mi Item #10957982
MFR #77696088715
Price$152.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696088715

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 1200 Grit
Mi Item #10957982
MFR #77696088715

Mfr description
77696088715 FILM HOOK AND LOOP DISCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.28/each

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Finishing, Microfinishing, Plastic Bonding, Professional Cleaning, Surface Repair
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Disc Attachment Type
    Loop
  • Grade
    Ultra Fine
  • Grit Number
    1200
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    77696088715
  • Material Application
    Composites, Fiberglass, Gel Coats, Primed and Painted Surfaces, Varnishes
  • Mounting Type
    Hook & Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)