Motion
77696088716

NORTON ABRASIVES
77696088716

Norton - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, 3 mil Film Backing Material, P1500 Grit, Blue Color
MI ITEM #10957986
MFR #77696088716
List Price$144.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696088716

Norton - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, 3 mil Film Backing Material, P1500 Grit, Blue Color
MI ITEM #10957986
MFR #77696088716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.76/each for your price

Overview

Mfr description
77696088716 FILM HOOK AND LOOP DISCS
  • White aluminum oxide grain and patented resin system for better life, cut rate, and finish
  • 3 mil polyester film backing for better flexibility and flatness of discs
  • Color-coded backprint by grit size
  • Best choice for fine grit, final dry finishing of primed and painted surfaces, varnishes, composites, and gel coats
  • hook and loop back allows quick and easy attachment and clean removal

Specifications

  • Manufacturer Package Quantity
    50
  • Disc Diameter
  • Grit Number
    P1500
  • Max Rpm
    12000 rpm
  • Abrasive Type
    Coated Film Discs,Discs
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    3 mil Film
  • Backing Weight
    3 mil Film
  • Color
    Blue
  • Overall Diameter
    6 in
  • Manufacturer Stock Number
    77696088716
  • Manufacturer Upc Number
    776960887165
  • UPC_NO
    77696088716
  • Application
    Finishing,Microfinishing,Blending,Body Panel Surface Repair,Clean and Detail,Plastic Structural and Cosmetic Repair,Surface Prep
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Attachment Type
    Hook & Loop,
  • Back Mounting Type
    Hook & Loop,
  • Diameter
    6 in
  • Disc Attachment Type
    Hook & Loop,
  • Coat Type
    Coated
  • Pad Diameter
    6 in
  • Mineral Type
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Color Finish
    Blue
  • Color When Dry
    Blue
  • Connection Type
    Hook & Loop,
  • Contact Material
    Fiberglass/Composites
  • Disc Type
    Film H&L Disc
  • Mounting Type
    Hook & Loop,
  • Grit FEPA
    P1500 Grit
  • Harmonization Code
    6805.10
  • Material Application
    Fiberglass/Composites
  • Package Quantity
    1
  • Maximum Speed
    12000 rpm
  • Outside Diameter
    6 in
  • Size
    6 in
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought