Motion
63642506022

NORTON ABRASIVES
63642506022

Norton - 80 mm Disc Diameter, Aluminum Oxide Abrasive Material, P1500 Grit, Blue Color
MI ITEM #10957991
MFR #63642506022
List Price$38.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506022

Norton - 80 mm Disc Diameter, Aluminum Oxide Abrasive Material, P1500 Grit, Blue Color
MI ITEM #10957991
MFR #63642506022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.18/each for your price

Overview

Mfr description
63642506022 FOAM HOOK AND LOOP DISCS
  • Premium, P-graded fine grit aluminum oxide grain
  • Conformable, integrated foam backing eliminates pigtails and costly rework
  • produces a semi-polished finished that can be quickly buffed out
  • Open mesh design distributes pressure evenly for quicker sanding and uniform scratch patterns
  • Best choice for moist finishing of clear coats, varnishes, composites, and gel coats
  • face is color-coded by grit size for easy grit identification
  • hook and loop back allows quick and easy attachment and clean removal

Specifications

  • Manufacturer Package Quantity
    24
  • Disc Diameter
  • Grit Number
    P1500
  • Max Rpm
    12000 rpm
  • Abrasive Type
    Coated Foam Discs,Discs
  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Overall Diameter
    80 mm
  • Manufacturer Stock Number
    63642506022
  • Manufacturer Upc Number
    636425060222
  • UPC_NO
    63642506022
  • Application
    Finishing,Microfinishing
  • Country of Origin
    France
  • ECCN
    EAR99
  • Attachment Type
    Hook & Loop
  • Back Mounting Type
    Hook & Loop
  • Diameter
    80 mm
  • Disc Attachment Type
    Hook & Loop
  • Coat Type
    Coated
  • Pad Diameter
    80 mm
  • Mineral Type
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Color Finish
    Blue
  • Color When Dry
    Blue
  • Connection Type
    Hook & Loop
  • Contact Material
    Fiberglass/Composites
  • Disc Type
    Foam H&L Disc
  • Mounting Type
    Hook & Loop
  • Grit FEPA
    P1500 Grit
  • Harmonization Code
    6805.30.1000
  • Material Application
    Fiberglass/Composites
  • Package Quantity
    1
  • Maximum Speed
    12000 rpm
  • Outside Diameter
    80 mm
  • Size
    80 mm
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought