Motion
63642506015

NORTON ABRASIVES
63642506015

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Foam Backing Material, 1500 Grit, Blue Color
MI ITEM #10957993
MFR #63642506015
Price$184.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506015

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Foam Backing Material, 1500 Grit, Blue Color
MI ITEM #10957993
MFR #63642506015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.45/each

Specifications

Dimensions

  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Microfinishing
  • Attachment Type
    Loop
  • Backing Material
    Foam
  • Coat Type
    Open Coat
  • Color
    Blue
  • Disc Attachment Type
    Loop
  • Grade
    Ultra Fine Grit
  • Grit Number
    1500
  • Material Application
    Clear coats, composites, fiberglass, gel coats, varnishes
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop

Overview

Mfr description
63642506015 FOAM HOOK AND LOOP DISCS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought