Motion
63642506014

NORTON ABRASIVES
63642506014

Norton Sanding Disc - 152 mm Disc Diameter, Aluminum Oxide Abrasive Material, Foam Backing Material, P2000 Grit, Magenta Color
Mi Item #10957995
MFR #63642506014
Price$184.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506014

Norton Sanding Disc - 152 mm Disc Diameter, Aluminum Oxide Abrasive Material, Foam Backing Material, P2000 Grit, Magenta Color
Mi Item #10957995
MFR #63642506014

Mfr description
63642506014 FOAM HOOK AND LOOP DISCS
  • Premium, P-graded fine grit aluminum oxide grain
  • Conformable, integrated foam backing eliminates pigtails and costly rework
  • produces a semi-polished finished that can be quickly buffed out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.45/each

Specifications

Dimensions

  • Diameter
    152 mm
  • Disc Diameter  
    152 mm
  • Outside Diameter
    152 mm
  • Overall Diameter
    152 mm
  • Pad Diameter
    152 mm
  • Size
    152 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing,Microfinishing
  • Attachment Type
    Hook & Loop
  • Back Mounting Type
    Hook & Loop
  • Backing Material
    Foam
  • Coat Type
    Coated
  • Color
    Magenta
  • Color Finish
    Magenta
  • Color When Dry
    Magenta
  • Connection Type
    Hook & Loop
  • Contact Material
    Fiberglass/Composites
  • Country of Origin
    France
  • Disc Attachment Type
    Hook & Loop
  • Disc Type
    Foam H&L Disc
  • ECCN
    EAR99
  • Grade
    Ultra Fine Grit
  • Grit FEPA
    P2000 Grit
  • Grit Number
    P2000
  • Harmonization Code
    6805.30.1000
  • Manufacturer Package Quantity
    60
  • Manufacturer Stock Number
    63642506014
  • Manufacturer Upc Number
    636425060147
  • Material Application
    Fiberglass/Composites
  • Max Rpm
    12000 rpm
  • Maximum Speed
    12000 rpm
  • Mineral Type
    Aluminum Oxide
  • Mounting Type
    Hook & Loop
  • Package Quantity
    1
  • Stone Material
    Aluminum Oxide
  • UPC_NO
    63642506014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)