Motion
66261133338

NORTON ABRASIVES
66261133338

Norton Sanding Disc - 12 in Disc Diameter, Silicon Carbide Abrasive Material, C-wt. Waterproof Paper Backing Material, 240 Grit, Black Color
Mi Item #10957999
MFR #66261133338
Price$237.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261133338

Norton Sanding Disc - 12 in Disc Diameter, Silicon Carbide Abrasive Material, C-wt. Waterproof Paper Backing Material, 240 Grit, Black Color
Mi Item #10957999
MFR #66261133338

Mfr description
66261133338 PAPER DISCS (NON-PSA, USE AD
  • Sharp, silicon carbide abrasive for fast cutting with excellent finish in wet applications
  • Waterproof C-weight paper backing design is environmentally stable, resists product curl in humidity as well as chipping and cracking
  • Advanced resin bond system increases flexibility and abrasive adhesion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.50/each

Specifications

Dimensions

  • Backing Weight
    C-wt. Waterproof Paper
  • Diameter
    12 in
  • Disc Diameter  
    12 in
  • Outside Diameter
    12 in
  • Overall Diameter
    12 in
  • Pad Diameter
    12 in
  • Size
    12 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Material Color
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Finishing
  • Attachment Type
    Center Mount
  • Back Mounting Type
    Center Mount
  • Backing Material
    C-wt. Waterproof Paper
  • Coat Type
    Coated
  • Color
    Black
  • Color Finish
    Black
  • Color When Dry
    Black
  • Connection Type
    Center Mount
  • Contact Material
    Aluminum, Fiberglass/Composites, Super Alloys, Titanium
  • Country of Origin
    Brazil
  • Disc Attachment Type
    Center Mount
  • Disc Type
    Paper Disc
  • Dry or Wet
    Waterproof
  • ECCN
    EAR99
  • Grade
    Very Fine
  • Grit FEPA
    240 Grit
  • Grit Number
    240
  • Harmonization Code
    6805.20
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66261133338
  • Manufacturer Upc Number
    662611333382
  • Material Application
    Aluminum,Fiberglass/Composites,Super Alloys,Titanium
  • Max Rpm
    1725 rpm
  • Maximum Speed
    1725 rpm
  • Mineral Type
    Silicon Carbide
  • Mounting Type
    Center Mount
  • Package Quantity
    1
  • Stone Material
    Silicon Carbide
  • UPC_NO
    66261133338
  • Waterproof
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)