Motion
63642506216

NORTON ABRASIVES
63642506216

Norton - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, E-wt. Paper Backing Material, P40 Grit, Yellow Color
MI ITEM #10958007
MFR #63642506216
Your Price$52.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506216

Norton - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, E-wt. Paper Backing Material, P40 Grit, Yellow Color
MI ITEM #10958007
MFR #63642506216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.28/each(List $60.12)

Overview

Mfr description
63642506216 PAPER PSA DISCS
  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • A296 has strong C-weight high latex/paper backing
  • H290 has heavy-duty E-weight paper backing
  • both resist tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
  • Good choice for coarse grit stripping, blending and sanding a broad range of substrates including primed or painted surfaces, wood, composites, aluminum, fiberglass, and metals
  • pressure sensitive adhesive makes for easy application and removal

Specifications

  • Manufacturer Package Quantity
    25
  • Disc Diameter
  • Grit Number
    P40
  • Max Rpm
    15000 rpm
  • Abrasive Type
    Coated Paper Discs,Discs
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    E-wt. Paper
  • Backing Weight
    E-wt. Paper
  • Color
    Yellow
  • Overall Diameter
    6 in
  • Manufacturer Stock Number
    63642506216
  • Manufacturer Upc Number
    636425062165
  • UPC_NO
    63642506216
  • Application
    Blending,Paint Removal,Sanding,Stock Removal,Stripping
  • Country of Origin
    Canada
  • ECCN
    EAR99
  • Attachment Type
    Pressure Sensitive Adhesive
  • Back Mounting Type
    Pressure Sensitive Adhesive
  • Diameter
    6 in
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Coat Type
    Coated
  • Pad Diameter
    6 in
  • Mineral Type
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Color Finish
    Yellow
  • Color When Dry
    Yellow
  • Connection Type
    Pressure Sensitive Adhesive
  • Disc Type
    Paper PSA Disc
  • Mounting Type
    Pressure Sensitive Adhesive
  • Grit FEPA
    P40 Grit
  • Harmonization Code
    6805.20
  • Material Application
    300 Series Stainless,Aluminum,Brass,Bronze,Fiberglass/Composites,Hard Carbon Steels,Hard Woods,Soft Carbon Steels,Soft Woods,Super Alloys,Titanium
  • Package Quantity
    1
  • Maximum Speed
    15000 rpm
  • Outside Diameter
    6 in
  • Size
    6 in
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text