Motion
63642506217

NORTON ABRASIVES
63642506217

Norton Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, E-wt. Paper Backing Material, P80 Grit, Yellow Color
MI ITEM #10958009
MFR #63642506217
Price$56.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506217

Norton Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, E-wt. Paper Backing Material, P80 Grit, Yellow Color
MI ITEM #10958009
MFR #63642506217

Mfr description
63642506217 PAPER PSA DISCS
  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • A296 has strong C-weight high latex/paper backing
  • H290 has heavy-duty E-weight paper backing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.49/each

Specifications

Dimensions

  • Backing Weight
    E-wt. Paper
  • Diameter
    6 in
  • Disc Diameter  
    6 in
  • Outside Diameter
    6 in
  • Overall Diameter
    6 in
  • Pad Diameter
    6 in
  • Size
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending,Paint Removal,Sanding,Stock Removal,Stripping
  • Attachment Type
    Pressure Sensitive Adhesive
  • Back Mounting Type
    Pressure Sensitive Adhesive
  • Backing Material
    E-wt. Paper
  • Coat Type
    Coated
  • Color
    Yellow
  • Color Finish
    Yellow
  • Color When Dry
    Yellow
  • Connection Type
    Pressure Sensitive Adhesive
  • Country of Origin
    Canada
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Disc Type
    Paper PSA Disc
  • ECCN
    EAR99
  • Grade
    Coarse
  • Grit FEPA
    P80 Grit
  • Grit Number
    P80
  • Harmonization Code
    6805.20
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    63642506217
  • Manufacturer Upc Number
    636425062172
  • Material Application
    300 Series Stainless,Aluminum,Brass,Bronze,Fiberglass/Composites,Hard Carbon Steels,Hard Woods,Soft Carbon Steels,Soft Woods,Super Alloys,Titanium
  • Max Rpm
    15000 rpm
  • Maximum Speed
    15000 rpm
  • Mineral Type
    Aluminum Oxide
  • Mounting Type
    Pressure Sensitive Adhesive
  • Package Quantity
    1
  • Stone Material
    Aluminum Oxide
  • UPC_NO
    63642506217

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)