Motion
77696095010

NORTON ABRASIVES
77696095010

3 In. Dry Ice Multi-Air Cyclonic No-Fil NorGrip Paper H&L Vacuum Disc P240 Grit A975 Ceramic Alumina
Mi Item #10958038
MFR #77696095010
Price$72.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696095010

3 In. Dry Ice Multi-Air Cyclonic No-Fil NorGrip Paper H&L Vacuum Disc P240 Grit A975 Ceramic Alumina
Mi Item #10958038
MFR #77696095010

Mfr description
77696095010 PAPER HOOK AND LOOP DISCS
  • P-graded, seeded-gel ceramic alumina abrasive and laser-cut, spiral, vacuum hole design maximizes dust extraction for clean work environment and less contamination, and delivers a cool, fast, consistent cut rate and longer life than any paper disc
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provides maximum load resistance and no color transfer to work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.01/each

Specifications

Dimensions

  • Backing Weight
    B-wt. Anti Loading Paper
  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated Paper Discs,Discs
  • Backing Material
    B-wt. Anti Loading Paper
  • Color
    Blue
  • Grit Number
    P240
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    77696095010
  • Manufacturer Upc Number
    776960950104
  • Package Quantity
    1
  • Series
    Dry Ice
  • UPC_NO
    77696095010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)