Motion
63642506002

NORTON ABRASIVES
63642506002

Norton Sanding Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, B-wt. Anti Loading Paper Backing Material, P1500 Grit, Blue Color
MI ITEM #10958053
MFR #63642506002
Price$81.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506002

Norton Sanding Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, B-wt. Anti Loading Paper Backing Material, P1500 Grit, Blue Color
MI ITEM #10958053
MFR #63642506002

Mfr description
63642506002 PAPER HOOK AND LOOP DISCS
  • P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
  • Unique fiber reinforced, flexible B-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.89/each

Specifications

Dimensions

  • Backing Weight
    B-wt. Anti Loading Paper
  • Diameter
    3 in
  • Disc Diameter  
    3 in
  • Outside Diameter
    3 in
  • Overall Diameter
    3 in
  • Pad Diameter
    3 in
  • Size
    3 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Material Color
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Finishing,Microfinishing,Sanding
  • Attachment Type
    Hook & Loop
  • Back Mounting Type
    Hook & Loop
  • Backing Material
    B-wt. Anti Loading Paper
  • Coat Type
    Coated
  • Color
    Blue
  • Color Finish
    Blue
  • Color When Dry
    Blue
  • Connection Type
    Hook & Loop
  • Contact Material
    Aluminum, Fiberglass/Composites, Hard Woods, Soft Woods
  • Country of Origin
    Canada
  • Disc Attachment Type
    Hook & Loop
  • Disc Type
    Paper H&L Disc
  • ECCN
    EAR99
  • Grade
    Ultra Fine
  • Grit FEPA
    P1500 Grit
  • Grit Number
    P1500
  • Harmonization Code
    6805.20.0000
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    63642506002
  • Manufacturer Upc Number
    636425060024
  • Material Application
    Aluminum,Fiberglass/Composites,Hard Woods,Soft Woods
  • Max Rpm
    12000 rpm
  • Maximum Speed
    12000 rpm
  • Mineral Type
    Ceramic Alumina
  • Mounting Type
    Hook & Loop
  • Package Quantity
    1
  • Stone Material
    Ceramic Alumina
  • UPC_NO
    63642506002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)