Motion
66623377543

NORTON ABRASIVES
66623377543

Norton Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, C-wt. Anti Loading Paper Backing Material, P180 Grit, Yellow Color
MI ITEM #10958061
MFR #66623377543
Price$86.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623377543

Norton Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, C-wt. Anti Loading Paper Backing Material, P180 Grit, Yellow Color
MI ITEM #10958061
MFR #66623377543

Mfr description
66623377543 PAPER HOOK AND LOOP DISCS
  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.63/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Backing Weight
    C-wt. Anti Loading Paper
  • Block Length
    38 mm
  • Block Width
    25 mm
  • Diameter
    5 in
  • Disc Diameter  
    5 in
  • Hole Size
    7/8 in
  • Outside Diameter
    5 in
  • Overall Diameter
    5 in
  • Pad Diameter
    5 in
  • Size
    5 in
  • Unthreaded Arbor Diameter
    7/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing,Microfinishing,Sanding
  • Attachment Type
    Hook & Loop,
  • Back Mounting Type
    Hook & Loop,
  • Backing Material
    C-wt. Anti Loading Paper
  • Coat Type
    Coated
  • Color
    Yellow
  • Color Finish
    Yellow
  • Color When Dry
    Yellow
  • Connection Type
    Hook & Loop,
  • Contact Material
    Aluminum, Fiberglass/Composites, Hard Woods, Soft Woods
  • Country of Origin
    Canada
  • Disc Attachment Type
    Hook & Loop,
  • Disc Type
    Paper H&L Disc
  • ECCN
    EAR99
  • Grade
    Fine
  • Grit FEPA
    P180 Grit
  • Grit Number
    P180
  • Harmonization Code
    6805.20
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66623377543
  • Manufacturer Upc Number
    666233775438
  • Material Application
    Aluminum,Fiberglass/Composites,Hard Woods,Soft Woods
  • Max Rpm
    15000 rpm
  • Maximum Speed
    15000 rpm
  • Mineral Type
    Aluminum Oxide
  • Mounting Type
    Hook & Loop
  • Package Quantity
    1
  • Shape
    Type 29
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Type 29
  • UPC_NO
    66623377543

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)