Motion
66254480233

NORTON ABRASIVES
66254480233

Norton - 5 in Disc Diameter, Ceramic Alumina Abrasive Material, B-wt. Anti Loading Paper Backing Material, P500 Grit, Blue Color
MI ITEM #10958076
MFR #66254480233
List Price$81.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254480233

Norton - 5 in Disc Diameter, Ceramic Alumina Abrasive Material, B-wt. Anti Loading Paper Backing Material, P500 Grit, Blue Color
MI ITEM #10958076
MFR #66254480233

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.69/each for your price

Overview

Mfr description
66254480233 PAPER HOOK AND LOOP DISCS
  • P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
  • Unique fiber reinforced, flexible B-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
  • Exceptional choice for the most demanding fine grit sanding and finishing lightweight paper disc sanding applications
  • hook and loop back for easy disc mounting and changing

Specifications

  • Manufacturer Package Quantity
    50
  • Disc Diameter
  • Grit Number
    P500
  • Max Rpm
    15000 rpm
  • Abrasive Type
    Coated Paper Discs,Discs
  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    B-wt. Anti Loading Paper
  • Backing Weight
    B-wt. Anti Loading Paper
  • Color
    Blue
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    66254480233
  • Manufacturer Upc Number
    662544802337
  • UPC_NO
    66254480233
  • Application
    Finishing,Microfinishing,Sanding
  • Country of Origin
    Canada
  • ECCN
    EAR99
  • Attachment Type
    Hook & Loop
  • Back Mounting Type
    Hook & Loop
  • Diameter
    5 in
  • Disc Attachment Type
    Hook & Loop
  • Coat Type
    Coated
  • Pad Diameter
    5 in
  • Mineral Type
    Ceramic Alumina
  • Abrasive Material Color
    Ceramic Alumina
  • Color Finish
    Blue
  • Color When Dry
    Blue
  • Connection Type
    Hook & Loop
  • Contact Material
    Aluminum, Fiberglass/Composites, Hard Woods, Soft Woods
  • Disc Type
    Paper H&L Disc
  • Mounting Type
    Hook & Loop
  • Grit FEPA
    P500 Grit
  • Harmonization Code
    6805.20
  • Material Application
    Aluminum,Fiberglass/Composites,Hard Woods,Soft Woods
  • Package Quantity
    1
  • Maximum Speed
    15000 rpm
  • Outside Diameter
    5 in
  • Quick Change
    TR (Type III)
  • Size
    5 in
  • Stone Material
    Ceramic Alumina

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text