Motion
66254421221

NORTON ABRASIVES
66254421221

Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 600 Grit
MI ITEM #10958078
MFR #66254421221
Price$159.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254421221

Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 600 Grit
MI ITEM #10958078
MFR #66254421221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.23/each

Specifications

Dimensions

  • Backing Weight
    B-Weight
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Finishing, Microfinishing
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Disc Attachment Type
    Loop
  • Grade
    Ultra Fine
  • Grit Number
    600
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66254421221
  • Material Application
    Aluminum, composites, fiberglass and wood
  • Mounting Type
    Hook & Loop

Overview

Mfr description
66254421221 PAPER HOOK AND LOOP DISCS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought