Motion
63642597503

NORTON ABRASIVES
63642597503

Norton Sanding Disc - 5 in Disc Diameter, 11/16 in Arbor, Ceramic Alumina Abrasive Material, D-wt. Anti Loading Paper Backing Material, P180 Grit, Orange Color
MI ITEM #10958102
MFR #63642597503
List Price$100.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642597503

Norton Sanding Disc - 5 in Disc Diameter, 11/16 in Arbor, Ceramic Alumina Abrasive Material, D-wt. Anti Loading Paper Backing Material, P180 Grit, Orange Color
MI ITEM #10958102
MFR #63642597503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.62/each for your price

Overview

Mfr description
63642597503 PAPER HOOK AND LOOP DISCS
  • P-graded, ceramic aluminum oxide abrasive ensures fast cut rate and laser-cut spiral, vacuum hole design maximizes dust extraction for a clean work environment and less contamination
  • delivers cool, fast, consistent cut rate with a long life
  • Unique fiber reinforced, flexible D-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance with no color transfer to work
  • Best choice for the most demanding fine grit sanding and finishing applications
  • hook and loop back provides easy disc mounting and changing

Specifications

  • Manufacturer Package Quantity
    50
  • Disc Diameter
  • Arbor Size
    11/16 in
  • Grit Number
    P180
  • Grade
    Fine
  • Max Rpm
    15000 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    D-wt. Anti Loading Paper
  • Backing Weight
    D-wt. Anti Loading Paper
  • Color
    Orange
  • Overall Diameter
    5 in
  • Number Of Vacuum Holes
    244
  • Manufacturer Stock Number
    63642597503
  • Manufacturer Upc Number
    636425975038
  • UPC_NO
    63642597503
  • Application
    Finishing,Sanding
  • Country of Origin
    Canada
  • ECCN
    EAR99
  • Attachment Type
    Hook & Loop,
  • Back Mounting Type
    Hook & Loop,
  • Diameter
    5 in
  • Disc Attachment Type
    Hook & Loop,
  • Mounting Hole Size
    11/16 in
  • Coat Type
    Coated
  • Pad Diameter
    5 in
  • Mineral Type
    Ceramic Alumina
  • Abrasive Material Color
    Ceramic Alumina
  • Arbor Hole Size
    11/16 in
  • Color Finish
    Orange
  • Color When Dry
    Orange
  • Connection Type
    Hook & Loop,
  • Contact Material
    Aluminum, Fiberglass/Composites, Hard Woods, Soft Woods
  • Disc Type
    Paper H&L Center Hole Vacuum Disc
  • Mounting Type
    Hook & Loop
  • Grit FEPA
    P180 Grit
  • Harmonization Code
    6805.20.0000
  • Hole Size
    11/16 in
  • Material Application
    Aluminum,Fiberglass/Composites,Hard Woods,Soft Woods
  • Package Quantity
    1
  • Maximum Speed
    15000 rpm
  • Outside Diameter
    5 in
  • Size
    5 x 11/16 in
  • Stone Material
    Ceramic Alumina
  • Unthreaded Arbor Diameter
    11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought