Motion
66623334786

NORTON ABRASIVES
66623334786

Norton - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, C-wt. Anti Loading Paper Backing Material, P80 Grit, Yellow Color
MI ITEM #10958129
MFR #66623334786
List Price$55.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623334786

Norton - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, C-wt. Anti Loading Paper Backing Material, P80 Grit, Yellow Color
MI ITEM #10958129
MFR #66623334786

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.15/each for your price

Overview

Mfr description
66623334786 PAPER HOOK AND LOOP DISCS
  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • A296 has strong C-weight latex/paper backing
  • H290 has heavy-duty E-weight paper backing
  • both resist tearing while staying conformable and flexible
  • A296 has water-based, non-loading (No-Fil) stearate coating that minimizes clogging and increases disc life
  • H290 discs' open coat minimizes loading
  • both have vacuum holes for maximum dust collection and life
  • Good choice for coarse grit stripping, blending and sanding on primed or painted surfaces, wood, composites, aluminum and fiberglass
  • the hook-and-loop backing means quick and easy disc changes and vacuum holes maximize dust extraction and elongate life

Specifications

  • Manufacturer Package Quantity
    50
  • Disc Diameter
  • Grit Number
    P80
  • Max Rpm
    15000 rpm
  • Abrasive Type
    Coated Paper Discs,Discs
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    C-wt. Anti Loading Paper
  • Backing Weight
    C-wt. Anti Loading Paper
  • Color
    Yellow
  • Overall Diameter
    6 in
  • Number Of Vacuum Holes
    6
  • Manufacturer Stock Number
    66623334786
  • Manufacturer Upc Number
    666233347864
  • UPC_NO
    66623334786
  • Application
    Blending,Sanding,Stripping
  • Country of Origin
    Canada
  • ECCN
    EAR99
  • Attachment Type
    Hook & Loop,
  • Back Mounting Type
    Hook & Loop,
  • Diameter
    6 in
  • Disc Attachment Type
    Hook & Loop,
  • Coat Type
    Coated
  • Pad Diameter
    6 in
  • Mineral Type
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Color Finish
    Yellow
  • Color When Dry
    Yellow
  • Connection Type
    Hook & Loop,
  • Contact Material
    Aluminum, Fiberglass/Composites, Hard Woods, Soft Woods
  • Disc Type
    Paper H&L Vacuum Disc
  • Mounting Type
    Hook & Loop,
  • Grit FEPA
    P80 Grit
  • Harmonization Code
    6805.20.90.00
  • Material Application
    Aluminum,Fiberglass/Composites,Hard Woods,Soft Woods
  • Package Quantity
    1
  • Maximum Speed
    15000 rpm
  • Outside Diameter
    6 in
  • Size
    6 in
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text