Motion
63642597513

NORTON ABRASIVES
63642597513

Sanding Disc - 6 in Disc Diameter, Ceramic Alumina Abrasive Material, Paper Backing Material, 180 Grit
MI ITEM #10958143
MFR #63642597513
Price$121.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642597513

Sanding Disc - 6 in Disc Diameter, Ceramic Alumina Abrasive Material, Paper Backing Material, 180 Grit
MI ITEM #10958143
MFR #63642597513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.73/each

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Finishing, Sanding, Stripping
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Disc Attachment Type
    Loop
  • Grade
    Fine
  • Grit Number
    180
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    63642597513
  • Material Application
    Aluminum, Composites, Fiberglass, Hard Woods, Soft Woods
  • Mounting Type
    Hook & Loop

Overview

Mfr description
63642597513 PAPER HOOK AND LOOP DISCS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought