Motion
66261052268

NORTON ABRASIVES
66261052268

Sanding Disc - 6 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 800 Grit
Mi Item #10958187
MFR #66261052268
Price$217.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261052268

Sanding Disc - 6 in Disc Diameter, Silicon Carbide Abrasive Material, Paper Backing Material, 800 Grit
Mi Item #10958187
MFR #66261052268

Mfr description
66261052268 PAPER HOOK AND LOOP DISCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.53/each

Specifications

Dimensions

  • Backing Weight
    B-Weight
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Finishing, Microfinishing
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Anti-Clog
  • Disc Attachment Type
    Loop
  • Grade
    Fine
  • Grit Number
    800
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66261052268
  • Material Application
    Aluminum, composites, fiberglass and wood
  • Mounting Type
    Hook & Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)