Motion
66261052255

NORTON ABRASIVES
66261052255

Norton Sanding Disc - 6 in Disc Diameter, Silicon Carbide Abrasive Material, B-wt. Anti Loading Paper Backing Material, P1000 Grit, Blue Color
Mi Item #10958194
MFR #66261052255
Price$231.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261052255

Norton Sanding Disc - 6 in Disc Diameter, Silicon Carbide Abrasive Material, B-wt. Anti Loading Paper Backing Material, P1000 Grit, Blue Color
Mi Item #10958194
MFR #66261052255

Mfr description
66261052255 PAPER HOOK AND LOOP DISCS
  • Sharp and hard, P-graded, silicon carbide abrasive easily penetrates the hardest material and veneers to create finer finishes where finish is critical
  • Flexible, B-weight fiber reinforced, latex paper backing provides flexibility and resistance to tearing
  • Water-based non-pigmented stearate No-Fil coating minimizes loading, with no color transfer to work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.49/each

Specifications

Dimensions

  • Backing Weight
    B-wt. Anti Loading Paper
  • Diameter
    6 in
  • Disc Diameter  
    6 in
  • Outside Diameter
    6 in
  • Overall Diameter
    6 in
  • Pad Diameter
    6 in
  • Size
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Material Color
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Finishing,Microfinishing
  • Attachment Type
    Hook & Loop,
  • Back Mounting Type
    Hook & Loop,
  • Backing Material
    B-wt. Anti Loading Paper
  • Coat Type
    Coated
  • Color
    Blue
  • Color Finish
    Blue
  • Color When Dry
    Blue
  • Connection Type
    Hook & Loop,
  • Contact Material
    Aluminum, Fiberglass/Composites, Hard Woods, Soft Woods
  • Country of Origin
    Canada
  • Disc Attachment Type
    Hook & Loop,
  • Disc Type
    Paper H&L Disc
  • ECCN
    EAR99
  • Grade
    Ultra Fine
  • Grit FEPA
    P1000 Grit
  • Grit Number
    P1000
  • Harmonization Code
    6805.20.90.00
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66261052255
  • Manufacturer Upc Number
    662610522558
  • Material Application
    Aluminum,Fiberglass/Composites,Hard Woods,Soft Woods
  • Max Rpm
    15000 rpm
  • Maximum Speed
    15000 rpm
  • Mineral Type
    Silicon Carbide
  • Mounting Type
    Hook & Loop
  • Package Quantity
    1
  • Stone Material
    Silicon Carbide
  • UPC_NO
    66261052255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)