Motion
66261034247

NORTON ABRASIVES
66261034247

Norton - 150 mm Disc Diameter, 18 mm Arbor, Aluminum Oxide Abrasive Material, B-wt. Anti Loading Paper Backing Material, P1000 Grit, Brown Color
MI ITEM #10958248
MFR #66261034247
List Price$59.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261034247

Norton - 150 mm Disc Diameter, 18 mm Arbor, Aluminum Oxide Abrasive Material, B-wt. Anti Loading Paper Backing Material, P1000 Grit, Brown Color
MI ITEM #10958248
MFR #66261034247

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.87/each for your price

Overview

Mfr description
66261034247 PAPER HOOK AND LOOP DISCS
  • Premium P-graded, heat treated, aluminum oxide abrasive and Multi-Air vacuum hole design maximizes dust extraction for a clean work environment and less potential contamination, while delivering a cool, fast, consistent cut rate and finish, and long life
  • Unique durable B-weight paper with foam backing allows sanding over contours without cutting through
  • color-coded by grit for easy identification
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance with no color transfer to work
  • Better choice for high-performance dry, vacuum microfinishing on all materials
  • hook and loop back for easy disc mounting and changing

Specifications

  • Manufacturer Package Quantity
    20
  • Disc Diameter
  • Arbor Size
    18 mm
  • Grit Number
    P1000
  • Max Rpm
    15000 rpm
  • Abrasive Type
    Coated Paper Discs,Discs
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    B-wt. Anti Loading Paper
  • Backing Weight
    B-wt. Anti Loading Paper
  • Color
    Brown
  • Overall Diameter
    150 mm
  • Number Of Vacuum Holes
    150
  • Manufacturer Stock Number
    66261034247
  • Manufacturer Upc Number
    662610342477
  • UPC_NO
    66261034247
  • Application
    Microfinishing
  • Country of Origin
    Canada
  • ECCN
    EAR99
  • Attachment Type
    Hook & Loop
  • Back Mounting Type
    Hook & Loop
  • Diameter
    150 mm
  • Disc Attachment Type
    Hook & Loop
  • Mounting Hole Size
    18 mm
  • Coat Type
    Coated
  • Pad Diameter
    150 mm
  • Mineral Type
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Arbor Hole Size
    18 mm
  • Color Finish
    Brown
  • Color When Dry
    Brown
  • Connection Type
    Hook & Loop
  • Contact Material
    Aluminum, Fiberglass/Composites, Hard Woods, Soft Woods
  • Disc Type
    Paper H&L Center Hole Vacuum Disc
  • Mounting Type
    Hook & Loop
  • Grit FEPA
    P1000 Grit
  • Harmonization Code
    6805.30.1000
  • Hole Size
    18 mm
  • Material Application
    Aluminum,Fiberglass/Composites,Hard Woods,Soft Woods
  • Package Quantity
    1
  • Maximum Speed
    15000 rpm
  • Outside Diameter
    150 mm
  • Size
    150 x 18 mm
  • Stone Material
    Aluminum Oxide
  • Unthreaded Arbor Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought