Motion
66261136370

NORTON ABRASIVES
66261136370

3-1/2 In. A275OP No-Fil Paper PSA Disc Roll P280 Grit A275 Aluminum Oxide 100 Per Roll
Mi Item #10958252
MFR #66261136370
Price$76.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136370

3-1/2 In. A275OP No-Fil Paper PSA Disc Roll P280 Grit A275 Aluminum Oxide 100 Per Roll
Mi Item #10958252
MFR #66261136370

Mfr description
66261136370 PAPER PSA DISC ROLLS
  • Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.18/each

Specifications

Dimensions

  • Backing Weight
    B-wt. Anti Loading Paper
  • Disc Diameter  
    3-1/2 in
  • Overall Diameter
    3-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Paper Discs,Discs
  • Backing Material
    B-wt. Anti Loading Paper
  • Color
    Brown
  • Grit Number
    P280
  • Manufacturer Package Quantity
    4
  • Manufacturer Stock Number
    66261136370
  • Manufacturer Upc Number
    662611363709
  • Number Of Discs
    100
  • Package Quantity
    1
  • Series
    A275OP
  • UPC_NO
    66261136370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)