Motion
66261183811

NORTON ABRASIVES
66261183811

5 In. Gold Reserve No-Fil Paper PSA Disc Roll P220 Grit A296 Aluminum Oxide 100 Per Roll
Mi Item #10958262
MFR #66261183811
Price$52.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261183811

5 In. Gold Reserve No-Fil Paper PSA Disc Roll P220 Grit A296 Aluminum Oxide 100 Per Roll
Mi Item #10958262
MFR #66261183811

Mfr description
66261183811 PAPER PSA DISC ROLLS
  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.71/each

Specifications

Dimensions

  • Backing Weight
    C-wt. Anti Loading Paper
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Paper Discs,Discs
  • Backing Material
    C-wt. Anti Loading Paper
  • Color
    Yellow
  • Grade
    Very Fine
  • Grit Number
    P220
  • Manufacturer Package Quantity
    4
  • Manufacturer Stock Number
    66261183811
  • Manufacturer Upc Number
    662611838115
  • Number Of Discs
    100
  • Package Quantity
    1
  • Series
    Gold Reserve
  • UPC_NO
    66261183811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)