Motion
66623305608

NORTON ABRASIVES
66623305608

5 In. Dry Ice No-Fil Paper PSA Disc Roll P600 Grit A975 Ceramic Alumina 100 Per Roll
MI ITEM #10958271
MFR #66623305608
List Price$120.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623305608

5 In. Dry Ice No-Fil Paper PSA Disc Roll P600 Grit A975 Ceramic Alumina 100 Per Roll
MI ITEM #10958271
MFR #66623305608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.85/each for your price

Overview

Mfr description
66623305608 PAPER PSA DISC ROLLS
  • P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
  • Unique fiber reinforced, flexible B-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
  • Exceptional choice for the most demanding fine grit blending, sanding and finishing lightweight paper disc sanding applications
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing

Specifications

  • Grit Number
    P600
  • Abrasive Material
    Ceramic Alumina
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    B-wt. Anti Loading Paper
  • Backing Material
    B-wt. Anti Loading Paper
  • Manufacturer Stock Number
    66623305608
  • Manufacturer Upc Number
    666233056087
  • UPC_NO
    66623305608
  • Overall Diameter
    5 in
  • Abrasive Type
    Coated Paper Discs,Discs
  • Color
    Blue
  • Manufacturer Package Quantity
    4
  • Package Quantity
    1
  • Series
    Dry Ice

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text