Motion
66254421217

NORTON ABRASIVES
66254421217

5 In. Durite No-Fil Paper PSA Disc Roll P600 Grit A475 Silicon Carbide 100 Per Roll
MI ITEM #10958273
MFR #66254421217
List Price$100.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254421217

5 In. Durite No-Fil Paper PSA Disc Roll P600 Grit A475 Silicon Carbide 100 Per Roll
MI ITEM #10958273
MFR #66254421217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.50/each for your price

Overview

Mfr description
66254421217 PAPER PSA DISC ROLLS
  • Sharp and hard, P-graded, silicon carbide abrasive easily penetrates the hardest material and veneers to create finer finishes where finish is critical
  • Flexible, B-weight fiber reinforced, latex paper backing provides flexibility and resistance to tearing
  • Water-based non-pigmented stearate No-Fil coating minimizes loading, with no color transfer to work
  • Better choice for fine grit blending, sanding, and finishing of hard-to-sand surfaces and wood applications
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing

Specifications

  • Grit Number
    P600
  • Abrasive Material
    Silicon Carbide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    B-wt. Anti Loading Paper
  • Backing Material
    B-wt. Anti Loading Paper
  • Manufacturer Stock Number
    66254421217
  • Manufacturer Upc Number
    662544212174
  • UPC_NO
    66254421217
  • Overall Diameter
    5 in
  • Abrasive Type
    Coated Paper Discs,Discs
  • Color
    Blue
  • Manufacturer Package Quantity
    4
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought