Motion
66254480230

NORTON ABRASIVES
66254480230

5 In. Dry Ice No-Fil Paper PSA Disc Roll P800 Grit A975 Ceramic Alumina 100 Per Roll
Mi Item #10958275
MFR #66254480230
Price$127.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254480230

5 In. Dry Ice No-Fil Paper PSA Disc Roll P800 Grit A975 Ceramic Alumina 100 Per Roll
Mi Item #10958275
MFR #66254480230

Mfr description
66254480230 PAPER PSA DISC ROLLS
  • P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
  • Unique fiber reinforced, flexible B-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.14/each

Specifications

Dimensions

  • Backing Weight
    B-wt. Anti Loading Paper
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated Paper Discs,Discs
  • Backing Material
    B-wt. Anti Loading Paper
  • Color
    Blue
  • Grit Number
    P800
  • Manufacturer Package Quantity
    4
  • Manufacturer Stock Number
    66254480230
  • Manufacturer Upc Number
    662544802306
  • Number Of Discs
    100
  • Package Quantity
    1
  • Series
    Dry Ice
  • UPC_NO
    66254480230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)