Motion
66261183818

NORTON ABRASIVES
66261183818

6 In. Gold Reserve No-Fil Paper PSA Disc Roll P150 Grit A296 Aluminum Oxide 100 Per Roll
MI ITEM #10958280
MFR #66261183818
List Price$82.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261183818

6 In. Gold Reserve No-Fil Paper PSA Disc Roll P150 Grit A296 Aluminum Oxide 100 Per Roll
MI ITEM #10958280
MFR #66261183818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.09/each for your price

Overview

Mfr description
66261183818 PAPER PSA DISC ROLLS
  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
  • Good choice for fine grit finishing and micro-finishing on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals
  • pressure sensitive adhesive and linked disc roll format allow for easy application, removal and dispensing

Specifications

  • Grit Number
    P150
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    C-wt. Anti Loading Paper
  • Backing Material
    C-wt. Anti Loading Paper
  • Manufacturer Stock Number
    66261183818
  • Manufacturer Upc Number
    662611838184
  • UPC_NO
    66261183818
  • Overall Diameter
    6 in
  • Abrasive Type
    Coated Paper Discs,Discs
  • Color
    Yellow
  • Manufacturer Package Quantity
    4
  • Package Quantity
    1
  • Series
    Gold Reserve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text