Motion
63642543712

NORTON ABRASIVES
63642543712

8 x 5/16 - 24 In. Medium Density 8 Hole Low Profile H&L Back-up Pad for DA/RO Sanders
MI ITEM #10958294
MFR #63642543712
List Price$142.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642543712

8 x 5/16 - 24 In. Medium Density 8 Hole Low Profile H&L Back-up Pad for DA/RO Sanders
MI ITEM #10958294
MFR #63642543712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.84/each for your price

Overview

Mfr description
63642543712 ACCESSORIES

Specifications

  • Manufacturer Stock Number
    63642543712
  • Abrasive Type
    Back-up Pads,Accessories
  • Manufacturer Upc Number
    636425437123
  • UPC_NO
    63642543712
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Application
    Blending,Body Filler,Body Panel Surface Repair,Clean and Detail,Finishing,Paint Handling and Atomization,Paint Preparation,Paint Removal,Polishing,Rust Removal,Sanding
  • Arbor Hole Size
    No Arbor Hole
  • Weight
    0.5 lb
  • Center Hole Thread Size
    5/16 in - 24
  • Diameter
    8 in
  • Dimensions
    8 x 5/16 - 24 in
  • Disc Diameter
    8 in
  • Harmonization Code
    8467.99.0190
  • Max Rpm
    1500 rpm
  • Product Types
    Back-up Pads,Accessories
  • Thread Size
    5/16 in - 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text