Motion
63642542080

NORTON ABRASIVES
63642542080

8 x 5/8-11 In. Liquid Ice Soft Density Non-Vacuum Standard Back-up Pad for Buffing Pads
Mi Item #10958296
MFR #63642542080
Price$86.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642542080

8 x 5/8-11 In. Liquid Ice Soft Density Non-Vacuum Standard Back-up Pad for Buffing Pads
Mi Item #10958296
MFR #63642542080

Mfr description
63642542080 ACCESSORIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.63/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Center Hole Diameter
    5/8 in-11
  • Diameter
    8 in
  • Dimensions
    8 x 5/8-11 in
  • Disc Diameter
    8 in
  • Hole Size
    5/8 in-11
  • Weight
    0.3 lb

Details

  • Application
    Clean and Detail,Finishing,Microfinishing,Polishing
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Harmonization Code
    8467.29.0010
  • Manufacturer Stock Number
    63642542080
  • Manufacturer Upc Number
    636425420804
  • Max Rpm
    3000 rpm
  • Product Types
    Back-up Pads,Accessories
  • UPC_NO
    63642542080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)