Motion
66623376000

NORTON ABRASIVES
66623376000

5 x 5/16 - 24 In. Multi-Air Medium Density Multi-Hole Standard Back-up Pad for Mesh Discs
MI ITEM #10958298
MFR #66623376000
List Price$112.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623376000

5 x 5/16 - 24 In. Multi-Air Medium Density Multi-Hole Standard Back-up Pad for Mesh Discs
MI ITEM #10958298
MFR #66623376000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.39/each for your price

Overview

Mfr description
66623376000 ACCESSORIES

Specifications

  • Manufacturer Stock Number
    66623376000
  • Abrasive Type
    Back-up Pads,Accessories
  • Manufacturer Upc Number
    666233760007
  • UPC_NO
    66623376000
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Application
    Aluminum /Metal Panel Bonding,Blending,Body Filler,Body Panel Surface Repair,Clean and Detail,Contaminant-Free Refinishing,Finishing,Floor Sanding,Paint Preparation,Paint Removal,Parting Line Removal,Plastic Structural and Cosmetic Repair,Polishing,Rust Removal,Sanding,Seam Sealers,Smoothing,Stock Removal,Stripping,Surface Prep
  • Arbor Hole Size
    No Arbor Hole
  • Weight
    0.3 lb
  • Center Hole Thread Size
    5/16 in - 24
  • Diameter
    5 in
  • Dimensions
    5 x 5/16 - 24 in
  • Disc Diameter
    5 in
  • Harmonization Code
    8467.99.0190
  • Max Rpm
    15000 rpm
  • Product Types
    Back-up Pads,Accessories
  • Thread Size
    5/16 in - 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought