Motion
63642506160

NORTON ABRASIVES
63642506160

Norton Sanding Disc - 6 in Disc Diameter, Foam Backing Material
Mi Item #10958299
MFR #63642506160
Price$134.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506160

Norton Sanding Disc - 6 in Disc Diameter, Foam Backing Material
Mi Item #10958299
MFR #63642506160

Mfr description
63642506160 ACCESSORIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.94/each

Specifications

Dimensions

  • Arbor Hole Size
    No Arbor Hole
  • Arbor Hole Thread Size
    5/16 in - 24
  • Center Hole Thread Size
    5/16 in - 24
  • Diameter
    6 in
  • Disc Diameter  
    6 in
  • Hole Thread Size
    5/16 in - 24
  • Mounting Hole Size
    No Arbor Hole
  • Outside Diameter
    6 in
  • Size
    6 x 5/16 - 24 in
  • Thread Size
    5/16 in - 24

Details

  • Abrasive Material Color
    Ceramic Alumina
  • Application
    Aluminum /Metal Panel Bonding,Blending,Body Filler,Body Panel Surface Repair,Clean and Detail,Contaminant-Free Refinishing,Finishing,Floor Sanding,Paint Preparation,Paint Removal,Parting Line Removal,Plastic Structural and Cosmetic Repair,Polishing,Rust Removal,Sanding,Seam Sealers,Smoothing,Stock Removal,Stripping,Surface Prep
  • Attachment Type
    Loop
  • Backing Material
    Foam
  • Color Finish
    Blue
  • Color When Dry
    Blue
  • Connection Type
    Hook & Loop
  • Country of Origin
    China
  • Disc Attachment Type
    Loop
  • Disc Type
    Standard Back-up Pad
  • ECCN
    EAR99
  • Grit FEPA
    P800 Grit
  • Harmonization Code
    8467.99.0190
  • Manufacturer Stock Number
    63642506160
  • Manufacturer Upc Number
    636425061601
  • Material Application
    Aluminum,Fiberglass/Composites,Hard Woods,Soft Woods
  • Max Rpm
    15000 rpm
  • Maximum Speed
    15000 rpm
  • Mineral Type
    Ceramic Alumina
  • Mounting Type
    Hook & Loop
  • Stone Material
    Ceramic Alumina
  • UPC_NO
    63642506160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)