Motion
63642585864

NORTON ABRASIVES
63642585864

5 x 1/2 In. Multi-Air Hook-and-Loop Soft Density Multi-Hole Interface Pad
MI ITEM #10958300
MFR #63642585864
List Price$16.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642585864

5 x 1/2 In. Multi-Air Hook-and-Loop Soft Density Multi-Hole Interface Pad
MI ITEM #10958300
MFR #63642585864

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.84/each for your price

Overview

Mfr description
63642585864 ACCESSORIES

Specifications

  • Manufacturer Stock Number
    63642585864
  • Abrasive Type
    Back-up Pads,Accessories
  • Manufacturer Upc Number
    636425858645
  • UPC_NO
    63642585864
  • Country of Origin
    Italy
  • ECCN
    EAR99
  • Application
    Aluminum /Metal Panel Bonding,Blending,Body Filler,Body Panel Surface Repair,Clean and Detail,Contaminant-Free Refinishing,Finishing,Floor Sanding,Paint Preparation,Paint Removal,Plastic Structural and Cosmetic Repair,Polishing,Rust Removal,Sanding,Smoothing,Surface Prep
  • Arbor Hole Size
    No Arbor Hole
  • Weight
    1 lb
  • Diameter
    5 in
  • Dimensions
    5 x 1/2 in
  • Disc Diameter
    5 in
  • Harmonization Code
    8467.99.0190
  • Product Types
    Back-up Pads,Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought