Motion
07660719359

NORTON ABRASIVES
07660719359

6 x 1/2 In. Multi-Air Hook-and-Loop Soft Density Multi-Hole Interface Pad
MI ITEM #10958301
MFR #07660719359
List Price$17.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660719359

6 x 1/2 In. Multi-Air Hook-and-Loop Soft Density Multi-Hole Interface Pad
MI ITEM #10958301
MFR #07660719359

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.73/each for your price

Overview

Mfr description
07660719359 ACCESSORIES

Specifications

  • Manufacturer Stock Number
    07660719359
  • Abrasive Type
    Back-up Pads,Accessories
  • Manufacturer Upc Number
    076607193599
  • UPC_NO
    07660719359
  • Country of Origin
    Italy
  • ECCN
    EAR99
  • Application
    Aluminum /Metal Panel Bonding,Blending,Body Filler,Body Panel Surface Repair,Clean and Detail,Contaminant-Free Refinishing,Finishing,Floor Sanding,Paint Preparation,Paint Removal,Plastic Structural and Cosmetic Repair,Polishing,Rust Removal,Sanding,Smoothing,Surface Prep
  • Arbor Hole Size
    No Arbor Hole
  • Weight
    0.03 lb
  • Diameter
    6 in
  • Dimensions
    6 x 1/2 in
  • Disc Diameter
    6 in
  • Harmonization Code
    8467.99.0190
  • Product Types
    Back-up Pads,Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought