Specifications
Dimensions
- Overall Diameter8.0000 in
Details
- ColorTan
- Manufacturer Stock Number63642542077
- Manufacturer Upc Number636425420774
- UPC_NO63642542077
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)