Specifications
Dimensions
- Overall Diameter3.0000 in
Details
- ColorBlue
- Manufacturer Stock Number63642505459
- Manufacturer Upc Number636425054597
- UPC_NO63642505459
Overview
Mfr description
63642505459 ACCESSORIES
- 1 polish, 3 pads is a simple system in which the polish matches the cut of the pad for optimal performance that reduces inventory
- These pads can be used with Norton Liquid Ice Extra-Cut following the step numbers