Motion
63642542082

NORTON ABRASIVES
63642542082

1 Qt. Spray Bottle Norton Clean-Up/Detailer Spray
MI ITEM #10958314
MFR #63642542082
Price$31.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642542082

1 Qt. Spray Bottle Norton Clean-Up/Detailer Spray
MI ITEM #10958314
MFR #63642542082

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.24/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Dimensions
    1 qt (US)
  • Package Size
    1 qt (US)
  • Size
    1 qt (US)

Details

  • Application
    Clean and Detail,Contaminant-Free Refinishing,Finishing,Microfinishing,Polishing,Professional Cleaning
  • Container Capacity
    1 qt (US)
  • Description Keyword
    Cleaner, Clean-Up Spray, Detail Spray
  • Disc Type
    Clean-Up/Detailer Spray
  • Manufacturer Stock Number
    63642542082
  • Manufacturer Upc Number
    636425420828
  • Package Type
    Spray Bottle
  • Product Types
    Solvents & Cleaners,Liquids & Compounds
  • UPC_NO
    63642542082

Overview

Mfr description
63642542082 ACCESSORIES
  • Easily cleans up excess buffing residue
  • Provides paint protection
  • Spray it on and wipe off with a Norton Microfiber cloth
  • Easy clean up

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought