Motion
66261131657

NORTON ABRASIVES
66261131657

2-3/4 x 16 In. A275OP Paper H&L Vacuum File Strip P100 Grit A275 Aluminum Oxide
Mi Item #10958316
MFR #66261131657
Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131657

2-3/4 x 16 In. A275OP Paper H&L Vacuum File Strip P100 Grit A275 Aluminum Oxide
Mi Item #10958316
MFR #66261131657

Mfr description
66261131657 SHEETS
  • Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
  • Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
  • Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.22/each

Specifications

Dimensions

  • Backing Weight
    B-wt. Anti Loading Paper
  • Overall Width
    2-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Paper Sheets,Sheets
  • Application
    Body Filler,Clean and Detail,Finishing,Paint Preparation,Sanding,Surface Prep
  • Backing Material
    B-wt. Anti Loading Paper
  • Grit Number
    P100
  • Manufacturer Stock Number
    66261131657
  • Manufacturer Upc Number
    662611316576
  • Mounting Type
    Hook & Loop
  • Package Quantity
    1
  • UPC_NO
    66261131657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)