Motion
66261131654

NORTON ABRASIVES
66261131654

2-3/4 x 16 In. A275OP Paper H&L Vacuum File Strip P180 Grit A275 Aluminum Oxide
MI ITEM #10958319
MFR #66261131654
List Price$2.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131654

2-3/4 x 16 In. A275OP Paper H&L Vacuum File Strip P180 Grit A275 Aluminum Oxide
MI ITEM #10958319
MFR #66261131654

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.12/each for your price

Overview

Mfr description
66261131654 SHEETS
  • Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
  • Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
  • Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
  • Attach to a vacuum block as a better choice for finishing painted surfaces, composites, plastics, or any material that tends to load

Specifications

  • Application
    Body Filler,Body Panel Surface Repair,Clean and Detail,Finishing,Paint Preparation,Sanding,Surface Prep
  • Abrasive Type
    Coated Paper Sheets,Sheets
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P180
  • Backing Material
    B-wt. Anti Loading Paper
  • Backing Weight
    B-wt. Anti Loading Paper
  • Mounting Type
    Hook & Loop
  • Manufacturer Stock Number
    66261131654
  • Manufacturer Upc Number
    662611316545
  • UPC_NO
    66261131654
  • Package Quantity
    1
  • Overall Width
    2-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought