Motion
63642506194

NORTON ABRASIVES
63642506194

Norton Sanding Sheet - Aluminum Oxide Material, 16-1/2 in Long, 2-3/4 in Wide, P36 Grit, 25
Mi Item #10958322
MFR #63642506194
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506194

Norton Sanding Sheet - Aluminum Oxide Material, 16-1/2 in Long, 2-3/4 in Wide, P36 Grit, 25
Mi Item #10958322
MFR #63642506194

Mfr description
63642506194 SHEETS
  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent scratch pattern
  • Strong E-weight paper, open coat, provides excellent durability and chip resistance
  • resists loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.35/each

Specifications

Dimensions

  • Backing Weight
    E-wt. Paper
  • Overall Length
    16.5000 in, 419.10 mm
  • Overall Width
    2-3/4 in
  • Sheet Length
    16-1/2 in
  • Sheet Width
    2-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding,Stock Removal
  • Backing Material
    E-wt. Paper
  • Coat Density
    Open Coat
  • Dry or Wet
    Dry
  • Grade
    Coarse
  • Grit Number
    P36
  • Load Resistant
    No
  • Manufacturer Stock Number
    63642506194
  • Manufacturer Upc Number
    636425061946
  • Material
    Aluminum Oxide
  • Mounting Type
    Pressure Sensitive Adhesive
  • Number of Sheets
    25
  • Package Quantity
    1
  • UPC_NO
    63642506194
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)