Motion
66261123609

NORTON ABRASIVES
66261123609

Norton Sanding Sheet - Zirconia Alumina Material, 40 Grit
Mi Item #10958324
MFR #66261123609
Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261123609

Norton Sanding Sheet - Zirconia Alumina Material, 40 Grit
Mi Item #10958324
MFR #66261123609

Mfr description
66261123609 SHEETS
  • Premium zirconia alumina grain is self-sharpening, improves cut rate and minimizes heat
  • Strong E-weight paper, synthetically-coated for excellent durability and chip resistance plus superior bond system optimizes grain adhesion and extends product life
  • Non-stearated (no anti-loading agents)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.91/each

Specifications

Dimensions

  • Backing Weight
    E-wt. Paper
  • Overall Width
    2-3/4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Sanding,Stock Removal
  • Backing Material
    E-wt. Paper
  • Grit Number
    40
  • Manufacturer Stock Number
    66261123609
  • Manufacturer Upc Number
    662611236096
  • Mounting Type
    Pressure Sensitive Adhesive
  • Package Quantity
    1
  • UPC_NO
    66261123609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)