Motion
66261123615

NORTON ABRASIVES
66261123615

2-3/4 x 16-1/2 In. BlueFire Paper H&L File Strip 40 Grit H875P Zirconia Alumina
MI ITEM #10958325
MFR #66261123615
List Price$3.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261123615

2-3/4 x 16-1/2 In. BlueFire Paper H&L File Strip 40 Grit H875P Zirconia Alumina
MI ITEM #10958325
MFR #66261123615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.26/each for your price

Overview

Mfr description
66261123615 SHEETS
  • Strong zirconia alumina plus abrasive provides 2 - 3 times life over aluminum oxide products
  • Strong E-weight paper, synthetically-coated for excellent durability and chip resistance
  • Non-stearated (no anti-loading agents)
  • non-contamination often required for prime auto and aerospace paint applications
  • Open coat design for reduced loading
  • attach to a sanding block as a better choice for heavy duty material removal for body filler, fiberglass and composite sanding

Specifications

  • Application
    Sanding,Stock Removal
  • Abrasive Type
    Coated Paper Sheets,Sheets
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    40
  • Backing Material
    E-wt. Paper
  • Backing Weight
    E-wt. Paper
  • Mounting Type
    Hook & Loop
  • Manufacturer Stock Number
    66261123615
  • Manufacturer Upc Number
    662611236157
  • UPC_NO
    66261123615
  • Package Quantity
    1
  • Overall Width
    2-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought