Overview
Mfr description
66261131646 SHEETS
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
- Non-pigmented, water based stearate (anti-loading) coating, open coat for best resistance to clogging and loading during sanding
- Attach to a sanding board as a better choice for heavy material removal on painted surfaces, composites, plastics, or any material that tends to load
Specifications
- ApplicationBody Filler,Clean and Detail,Paint Removal,Sanding,Stock Removal
- Abrasive TypeCoated Paper Sheets,Sheets
- Abrasive MaterialAluminum Oxide
- Grit NumberP80
- Backing MaterialB-wt. Anti Loading Paper
- Backing WeightB-wt. Anti Loading Paper
- Mounting TypeHook & Loop
- Manufacturer Stock Number66261131646
- Manufacturer Upc Number662611316460
- UPC_NO66261131646
- Package Quantity1
- Overall Width2-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data