Motion
66261123614

NORTON ABRASIVES
66261123614

Norton Sanding Sheet - Zirconia Alumina Material, 16-1/2 in Long, 2-3/4 in Wide, 80 Grit, 25
Mi Item #10958330
MFR #66261123614
Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261123614

Norton Sanding Sheet - Zirconia Alumina Material, 16-1/2 in Long, 2-3/4 in Wide, 80 Grit, 25
Mi Item #10958330
MFR #66261123614

Mfr description
66261123614 SHEETS
  • Strong zirconia alumina plus abrasive provides 2 - 3 times life over aluminum oxide products
  • Strong E-weight paper, synthetically-coated for excellent durability and chip resistance
  • Non-stearated (no anti-loading agents)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.55/each

Specifications

Dimensions

  • Backing Weight
    E-wt. Paper
  • Overall Length
    16.5000 in, 419.10 mm
  • Overall Width
    2-3/4 in
  • Sheet Length
    16-1/2 in
  • Sheet Width
    2-3/4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Sanding,Stock Removal
  • Backing Material
    E-wt. Paper
  • Coat Density
    Open Coat
  • Grade
    Coarse
  • Grit Number
    80
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    66261123614
  • Manufacturer Upc Number
    662611236140
  • Material
    Heavy Paper E, Zirconia Alumina
  • Mounting Type
    Hook & Loop
  • Number of Sheets
    25
  • Package Quantity
    1
  • UPC_NO
    66261123614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)