Overview
Mfr description
66261131636 SHEETS
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
- Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- Stick onto a sanding board as a better choice for finishing painted surfaces, composites, plastics, or any material that tends to load
Specifications
- ApplicationBody Filler,Body Panel Surface Repair,Clean and Detail,Finishing,Paint Preparation,Sanding,Surface Prep
- Abrasive TypeCoated Paper Sheets,Sheets
- Abrasive MaterialAluminum Oxide
- Grit NumberP180
- Backing MaterialB-wt. Anti Loading Paper
- Backing WeightB-wt. Anti Loading Paper
- Mounting TypePressure Sensitive Adhesive
- Manufacturer Stock Number66261131636
- Manufacturer Upc Number662611316361
- UPC_NO66261131636
- Package Quantity1
- Overall Width2-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data