Overview
Mfr description
66261123622 SHEETS
- Premium zirconia alumina grain is self-sharpening, improves cut rate and minimizes heat
- Strong E-weight paper, synthetically-coated for excellent durability and chip resistance plus superior bond system optimizes grain adhesion and extends product life
- Non-stearated (no anti-loading agents)
- non-contamination often required for prime auto and aerospace paint applications
- Open coat design for reduced loading
- clip onto a sanding block as a better choice for heavy duty material removal for body filler, fiberglass and composite sanding
Specifications
- ApplicationSanding,Stock Removal
- Abrasive TypeCoated Paper Sheets,Sheets
- Abrasive MaterialZirconia Alumina
- Grit Number36
- Backing MaterialE-wt. Paper
- Backing WeightE-wt. Paper
- Mounting TypeMachine Dependent
- Manufacturer Stock Number66261123622
- Manufacturer Upc Number662611236225
- UPC_NO66261123622
- Package Quantity1
- Overall Width2-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data