Motion
66261131649

NORTON ABRASIVES
66261131649

Norton Sanding Sheet - Aluminum Oxide Material, P150 Grit
Mi Item #10958351
MFR #66261131649
Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131649

Norton Sanding Sheet - Aluminum Oxide Material, P150 Grit
Mi Item #10958351
MFR #66261131649

Mfr description
66261131649 SHEETS
  • Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
  • Unique fiber-reinforced, B-weight latex-saturated backing for 50 - 60 percent improvement in tear strength
  • Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.34/each

Specifications

Dimensions

  • Backing Weight
    B-wt. Anti Loading Paper
  • Overall Width
    2-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Body Filler,Body Panel Surface Repair,Clean and Detail,Finishing,Paint Preparation,Sanding,Surface Prep
  • Backing Material
    B-wt. Anti Loading Paper
  • Grit Number
    P150
  • Manufacturer Stock Number
    66261131649
  • Manufacturer Upc Number
    662611316491
  • Mounting Type
    Machine Dependent
  • Package Quantity
    1
  • UPC_NO
    66261131649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)