Motion
07660700358

NORTON ABRASIVES
07660700358

9 x 11 In. Adalox Paper Sheet P100 Grit A213 Aluminum Oxide
MI ITEM #10958362
MFR #07660700358
List Price$35.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660700358

9 x 11 In. Adalox Paper Sheet P100 Grit A213 Aluminum Oxide
MI ITEM #10958362
MFR #07660700358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.83/each for your price

Overview

Mfr description
07660700358 SHEETS
  • P-graded, aluminum oxide grain, open-coat provides aggressive, long-lasting cutting action
  • C-weight backing for hand sanding and light mechanical applications
  • Use for dry, general purpose hand sanding on hardwood, metal, and composites
  • Good choice for moderate material removal

Specifications

  • Application
    Clean and Detail,Finishing,Sanding
  • Abrasive Type
    Coated Paper Sheets,Sheets
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P100
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    C-wt. Paper
  • Backing Weight
    C-wt. Paper
  • Mounting Type
    Machine Dependent
  • Manufacturer Stock Number
    07660700358
  • Manufacturer Upc Number
    076607003584
  • UPC_NO
    07660700358
  • Package Quantity
    25
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text