Motion
07660700356

NORTON ABRASIVES
07660700356

9 x 11 In. Adalox Paper Sheet P150 Grit A213 Aluminum Oxide
MI ITEM #10958372
MFR #07660700356
List Price$35.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660700356

9 x 11 In. Adalox Paper Sheet P150 Grit A213 Aluminum Oxide
MI ITEM #10958372
MFR #07660700356

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.83/each for your price

Overview

Mfr description
07660700356 SHEETS
  • P-graded, aluminum oxide grain, open-coat provides aggressive, long-lasting cutting action
  • Available in two backing weights: A212 A-weight, A213 C-weight
  • Use for dry, general purpose hand sanding on hardwood, metal, and composites
  • A good choice for finishing

Specifications

  • Application
    Clean and Detail,Finishing,Sanding
  • Abrasive Type
    Coated Paper Sheets,Sheets
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P150
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    C-wt. Paper
  • Backing Weight
    C-wt. Paper
  • Mounting Type
    Machine Dependent
  • Manufacturer Stock Number
    07660700356
  • Manufacturer Upc Number
    076607003560
  • UPC_NO
    07660700356
  • Package Quantity
    25
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text