Motion
07660701579

NORTON ABRASIVES
07660701579

Norton Sanding Sheet - Garnet Material, 11 in Long, 9 in Wide, 220 Grit, 1
Mi Item #10958378
MFR #07660701579
Price$37.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660701579

Norton Sanding Sheet - Garnet Material, 11 in Long, 9 in Wide, 220 Grit, 1
Mi Item #10958378
MFR #07660701579

Mfr description
07660701579 SHEETS
  • Natural garnet abrasive
  • sharp and consistent cutting action
  • Ideal light-weight paper sheets for sanding soft woods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.22/each

Specifications

Dimensions

  • Backing Weight
    A-wt. Paper
  • Overall Length
    11.0000 in, 279.40 mm
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Garnet
  • Abrasive Type
    Coated
  • Application
    Finishing,Sanding
  • Backing Material
    A-wt. Paper
  • Grade
    Fine
  • Grit Number
    220
  • Manufacturer Stock Number
    07660701579
  • Manufacturer Upc Number
    076607015792
  • Material
    Garnet
  • Mounting Type
    Machine Dependent
  • Number of Sheets
    1
  • Package Quantity
    25
  • UPC_NO
    07660701579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)