Motion
07660701225

NORTON ABRASIVES
07660701225

Norton Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 320 Grit
Mi Item #10958382
MFR #07660701225
Price$40.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660701225

Norton Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 320 Grit
Mi Item #10958382
MFR #07660701225

Mfr description
07660701225 SHEETS
  • Cami-graded aluminum oxide abrasive for increased life, fast cut rate, consistent finish
  • Strong, waterproof B-weight backing is ideal for more aggressive applications
  • resists chipping and cracking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.30/each

Specifications

Dimensions

  • Backing Weight
    B-wt. Waterproof Paper
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing,Sanding,Surface Prep
  • Backing Material
    B-wt. Waterproof Paper
  • Dry or Wet
    Waterproof
  • Grit Number
    320
  • Manufacturer Stock Number
    07660701225
  • Manufacturer Upc Number
    076607012258
  • Mounting Type
    Machine Dependent,
  • Package Quantity
    25
  • UPC_NO
    07660701225
  • Waterproof
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)